OptixPanel Standard, 2800, 12.1 Wide Display, Capacitive Multi-Touch, Non-Conformal Coated

Item #: 2295910

Cat #: 2800S-121FM-N1S

UPC: 195272452609

to view pricing and more.
Documents & Guides
OptixPanel 2800, Standard Terminals, Aluminum and Glass, PCAP, 12.1 in. Wide Display, Capacitive Multi-Touch, Standard AB, 16:10 1280x800, 2x Ethernet, 2x USB, Standard (11 token), Non Conformal Coated *** Rockwell Automation Preferred Product ***

Overview

OptixPanel 2800, Standard Terminals, Aluminum and Glass, PCAP, 12.1 in. Wide Display, Capacitive Multi-Touch, Standard AB, 16:10 1280x800, 2x Ethernet, 2x USB, Standard (11 token), Non Conformal Coated *** Rockwell Automation Preferred Product ***

The Allen-Bradley® OptixPanel™ Standard is an operator panel, equipped with NXP® i.MX 8M Plus Quad ARM Cortex A53 1.6GHz processor, for visualization and control, ideal for applications that require a high-performance Human Machine Interface (HMI).

Also known as: 195272452609, 2800S-121FM-N1S

Specifications

Type: Operator Interface Panel
Width: 12.120 in
Special Program: Rockwell Automation Preferred Product
Type: Operator Interface Panel
Special Program: Rockwell Automation Preferred Product
Width: 12.120 in