Breaker, AFCI, 15A, 1P, 120/240V, 10 kAIC

Item #: 229621
Cat #: BR115AFCS
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 1-Pole, Type BR Arc Fault Circuit Interrupter, 10 kAIC, 120/240 VAC, Clamshell Packaging

Overview

15 Amp, 1-Pole, Type BR Arc Fault Circuit Interrupter, 10 kAIC, 120/240 VAC, Clamshell Packaging
Also known as: BR115AFCS

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 15
Family / Style: BR
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 15
Interrupt Rating AC: 10 kA
Poles: 1
Family / Style: BR

Customer Reviews

No reviews for this product
(0)