Push Button, 3-Position, Maintained, 30mm, Red, Illuminated, 240VAC

Item #: 22963

Cat #: 800T-FXMP26RA7

UPC: 662073113874

to view pricing and more.
Documents & Guides
Push Button, 3 Position, Momentary-Maintained-Maintained, Mushroom Head, 30mm, Illuminated, Red, 240 Volt AC, 1 Normally Closed, 1 Normally Closed, Late Break, Contact Blocks, NEMA 4/13

Overview

Push Button, 3 Position, Momentary-Maintained-Maintained, Mushroom Head, 30mm, Illuminated, Red, 240 Volt AC, 1 Normally Closed, 1 Normally Closed, Late Break, Contact Blocks, NEMA 4/13
Also known as: 662073113874, 800T-FXMP26RA7

Specifications

Poles: 3
Type: Miniature, Breaker
Volts AC: 120, 240
Amps: 20
Family / Style: 800T
Mounting: Bolt On
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 120, 240
Family / Style: 800T
Interrupt Rating DC: 10 kA
Type: Miniature, Breaker
Amps: 20
Mounting: Bolt On
Interrupt Rating AC: 10 kA