TVSS RECP 20A 125V ALARM IV

Item #: 229667

Cat #: 5362-ISP

UPC: 785007194388

to view pricing and more.
Documents & Guides
Surge Protective Extra Heavy-Duty Duplex Receptacle offers increased transient protection, reliability and protection notification (Audible Alarm with LED Indicator). Back and, Side Wire, 20amp 125volt, Ivory.

Overview

Surge Protective Extra Heavy-Duty Duplex Receptacle offers increased transient protection, reliability and protection notification (Audible Alarm with LED Indicator). Back and, Side Wire, 20amp 125volt, Ivory.
Also known as: 785007194388, 5362-ISP

Specifications

Type: Grounding, Receptacle, Surge Protected, Residential Grade, Decorator
Color: Red, Ivory
Volts AC: 120
Amps: 15
Material: Nylon
NEMA Configuration: 5-15R
Type: Grounding, Receptacle, Surge Protected, Residential Grade, Decorator
Volts AC: 120
Material: Nylon
Color: Red, Ivory
Amps: 15
NEMA Configuration: 5-15R