9WLED/DB/RDL/6/CCT-SEL/120V

Item #: 2296708

Cat #: S11845

UPC: 045923118456

to view pricing and more.
9 Watt; 6 inch; Deep Baffle; CCT-Selectable Recessed LED Downlight

Overview

9 Watt; 6 inch; Deep Baffle; CCT-Selectable Recessed LED Downlight
Also known as: 045923118456, S11845

Specifications

Size: 6 in
Volts AC: 120
Lumens: 800
Color: White
Wattage: 9
Standards: California Proposition 65, California Title 20, California Title 24
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Size: 6 in
Lumens: 800
Wattage: 9
Light Technology: LED
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Volts AC: 120
Color: White
Standards: California Proposition 65, California Title 20, California Title 24
Dimmable: Yes