Latching Wire Clip, Adh., .50" (12.7mm)

Item #: 2296975

Cat #: LWC50-A-L

UPC: 074983272013

to view pricing and more.
Adhesive backed latching wire clip, .50" (12.7mm) bundle, natural, standard package.

Overview

Adhesive backed latching wire clip, .50" (12.7mm) bundle, natural, standard package.
Also known as: 074983272013, LWC50-A-L

Specifications

Color: Natural
Diameter: 0.500 in
Mounting: Adhesive
Material: Nylon
Color: Natural
Mounting: Adhesive
Diameter: 0.500 in
Material: Nylon