1500/1125W 240/208V

Item #: 229766

Cat #: H3715072

UPC: 686334116282

to view pricing and more.
TPI H3715072 1500/1125W 240/208V,

Overview

TPI H3715072 1500/1125W 240/208V,
Also known as: 686334116282, H3715072

Specifications

Wattage: 1500, 1125
Length: 72 in
Color: White
Volts AC: 240, 208
Mounting: Wall
Standards: California Proposition 65
Wattage: 1500, 1125
Color: White
Mounting: Wall
Length: 72 in
Volts AC: 240, 208
Standards: California Proposition 65