8W A19 LED Lamp, Blue

Item #: 2297834

Cat #: S14985

UPC: 045923149856

to view pricing and more.
Documents & Guides
8 Watt A19 LED; Ceramic Blue; Medium Base; 360 deg. Beam Angle; 120V

Overview

8 Watt A19 LED; Ceramic Blue; Medium Base; 360 deg. Beam Angle; 120V

Satco's S14985 8 watt A19 ceramic LED bulb is perfect for decorative lighting, holidays, support and celebratory lighting. The ceramic blue bulb features a medium base and a 360 degree beam spread. The dimmable lamp provides 15,000 hours of LED lighting.

Also known as: 045923149856, S14985

Specifications

Base: Medium Screw (E26)
Color: Blue
Volts AC: 120
Shape: A19 (Arbitrary)
Wattage: 8
Light Technology: LED
Dimmable: Yes
Angle: 360°
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 8
Dimmable: Yes
Color: Blue
Shape: A19 (Arbitrary)
Light Technology: LED
Angle: 360°