Cable, Universal Motor Power, Y-Series, 230VAC, 16 AWG, 3m

Item #: 22981

Cat #: 2090-XXNPY-16S03

UPC: 820919009594

to view pricing and more.
Documents & Guides
Cable, Universal Motor Power, Y-Series, 230 Volt AC, 16 AWG, 3 meter

Overview

Cable, Universal Motor Power, Y-Series, 230 Volt AC, 16 AWG, 3 meter
Also known as: 820919009594, 2090-XXNPY-16S03

Specifications

Type: Cable, Universal Motor Power
Volts AC: 230
Length: 3 m
Gauge: 16 AWG
Type: Cable, Universal Motor Power
Length: 3 m
Volts AC: 230
Gauge: 16 AWG