M18™ Jobsite Radio

Item #: 2298245

Cat #: 2952-20

UPC: 045242545681

to view pricing and more.
Documents & Guides
The MILWAUKEE® M18™ Bluetooth® Jobsite Radio features dual 3.5” woofers and 2 high range tweeters to provide a BALANCED SOUND experience. Bluetooth® 5.0 provides up to 120 ft of range to keep you connected. Equipped with AM/FM capabilities and 18 presets, tune in wherever the job takes you. Built-in equalizer settings allow you to customize the bass and treble to your preferred sound. BUILT FOR THE JOBSITE the bluetooth radio provides up to 13 hours of runtime at MAX volume on a MILWAUKEE® M18™ XC5.0 battery. The durable design & metal grille withstands demanding jobsite environments and delivers water, dust, and impact resistance. Charge up personal devices with USB-C 3.0A device charging. Power the radio with any MILWAUKEE® M18™ battery or the provided AC Adapter for complete versatility. The M18™ Bluetooth® Jobsite Radio delivers BALANCED SOUND that is BUILT FOR THE JOBSITE.

Overview

The MILWAUKEE® M18™ Bluetooth® Jobsite Radio features dual 3.5” woofers and 2 high range tweeters to provide a BALANCED SOUND experience. Bluetooth® 5.0 provides up to 120 ft of range to keep you connected. Equipped with AM/FM capabilities and 18 presets, tune in wherever the job takes you. Built-in equalizer settings allow you to customize the bass and treble to your preferred sound. BUILT FOR THE JOBSITE the bluetooth radio provides up to 13 hours of runtime at MAX volume on a MILWAUKEE® M18™ XC5.0 battery. The durable design & metal grille withstands demanding jobsite environments and delivers water, dust, and impact resistance. Charge up personal devices with USB-C 3.0A device charging. Power the radio with any MILWAUKEE® M18™ battery or the provided AC Adapter for complete versatility. The M18™ Bluetooth® Jobsite Radio delivers BALANCED SOUND that is BUILT FOR THE JOBSITE.

M18™ Bluetooth® Jobsite Radio

Also known as: 045242545681, 2952-20

Features & Benefits

  • Dual 3.5” woofers provide balanced & clear sound
  • Dual high range tweeters deliver crisp highs
  • Bluetooth® 5.0 provides up to 120 ft of range
  • Up to 13 hours of runtime on an M18™ XC5.0 battery at MAX volume
  • Built-in equalizer settings allow you to customize the bass and treble to your preferred sound
  • Equipped with AM/FM capabilities and 18 presets
  • USB-C 3.0A Personal Device charging
  • Durable design & metal grille withstands demanding jobsite environments
  • Water & Dust Resistant
  • Power the radio with any M18™ battery or the provided AC Adapter for complete versatility

Specifications

Standards: California Proposition 65
Standards: California Proposition 65