TB TY24MFR CABLE TIE 40LB 5.5IN WHI

Item #: 22983

Cat #: TY24MFR

UPC: 786210824123

to view pricing and more.
Documents & Guides
TB TY24MFR CABLE TIE 40LB 5.5

Overview

TB TY24MFR CABLE TIE 40LB 5.5
Also known as: 786210824123, TY24MFR

Specifications

Width: 0.140 in
Weight Capacity: 40 lbs
Color: White
Length: 5.500 in
Material: Flame Retardant Nylon
Width: 0.140 in
Color: White
Material: Flame Retardant Nylon
Weight Capacity: 40 lbs
Length: 5.500 in