1-5/8" x 13/16" Back To Back Strut, Steel, Pre-Galvanized, 10' Length
Item #:
229844
Cat #:
PS-500-2T3-10-PG
UPC:
702316512849
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
1-5/8" x 13/16" Shallow Back To Back Strut, No Holes, 14 Gauge Steel, Pre-Galvanized, 10 Foot Length, Silver
Overview
1-5/8" x 13/16" Shallow Back To Back Strut, No Holes, 14 Gauge Steel, Pre-Galvanized, 10 Foot Length, Silver
Channel - Back To Back, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'
Also known as: 702316512849, PS-500-2T3-10-PG, Junior Strut
Specifications
Height: | 1 5/8 in |
Material: | Steel |
Length: | 10 ft |
Width: | 1-5/8 in |
Finish: | Pre-Galvanized |
Height: | 1 5/8 in |
Length: | 10 ft |
Finish: | Pre-Galvanized |
Material: | Steel |
Width: | 1-5/8 in |
Customer Reviews
No reviews for this product
(0)