Ms325 Busbar 2 Dev No Aux Sw

Item #: 2298489
Cat #: PS3-2-0
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Ms325 Busbar 2 Dev No Aux Sw

Overview

Ms325 Busbar 2 Dev No Aux Sw
Also known as: PS3-2-0

Specifications

Volts AC: 690
Amps: 63
Type: Busbar
Depth: 120 mm
Mounting: DIN Rail
Height: 80 mm
Width: 46 mm
Volts AC: 690
Type: Busbar
Mounting: DIN Rail
Width: 46 mm
Amps: 63
Depth: 120 mm
Height: 80 mm

Customer Reviews

No reviews for this product
(0)