2' x 2' LED Troffer, 40K

Item #: 2298786

Cat #: 22CZ2-34HE-UNV-L840-CD1-U

UPC: 080083881260

to view pricing and more.
Documents & Guides
2 Ft. x 2 Ft. LED Troffer, 25.8 Watt, 120-277V, 80 CRI, 3400 Lumens, Color Temperature: 4000K, 0-10V Dimming

Overview

2 Ft. x 2 Ft. LED Troffer, 25.8 Watt, 120-277V, 80 CRI, 3400 Lumens, Color Temperature: 4000K, 0-10V Dimming
Also known as: 080083881260, 22CZ2-34HE-UNV-L840-CD1-U

Specifications

Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80
Lumens: 3400
Wattage: 25.800
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Lumens: 3400
Type: 0-10V Dimming
Dimmable: Yes
Color Rendering Index (CRI): 80
Wattage: 25.800
Light Technology: LED
Volts AC Range: 120 - 277