30MM ILLUMINATED

Item #: 22991

Cat #: 800T-FXMP16RA1

UPC: 662073113812

to view pricing and more.
Documents & Guides
AB 800T-FXMP16RA1 30MM ILLUMINATED

Overview

AB 800T-FXMP16RA1 30MM ILLUMINATED
Also known as: 662073113812, 800T-FXMP16RA1

Specifications

Mounting: Panel
Poles: 2
Volts AC: 120, 240
Amps: 150
Type: Cable-In / Cable-Out, Miniature Industrial, Breaker
Family / Style: 800T
Interrupt Rating DC: 22 kA
Interrupt Rating AC: 22 kA
Mounting: Panel
Volts AC: 120, 240
Type: Cable-In / Cable-Out, Miniature Industrial, Breaker
Interrupt Rating DC: 22 kA
Poles: 2
Amps: 150
Family / Style: 800T
Interrupt Rating AC: 22 kA