8.8W A19 LED Lamp, 40K

Item #: 2299172

Cat #: S28916

UPC: 045923289163

to view pricing and more.
Documents & Guides
8.8W; A19 LED; 4000K; Medium Base; 220 deg. Beam Angle; 120-277V

Overview

8.8W; A19 LED; 4000K; Medium Base; 220 deg. Beam Angle; 120-277V

Satco's S28916 8.8 watt, medium base LED lamp is an energy efficient light bulb with a traditional A19 shape. Suitable for use in enclosed fixtures, this lamp is the perfect choice for illuminating any room in your home. With superior 90 CRI light quality, this lamp delivers 25,000 hours of cool white light.

Also known as: 045923289163, S28916

Features & Benefits

  • MOL: 4.33 inches, MOD: 2.36 inches
  • 800 lumens
  • 4000K Cool White Light
  • 8.8 watt LED replaces 60 watt incandescent
  • Superior 90 CRI light quality

Specifications

Color Temperature: 4000 (Cool White)
Shape: A19 (Arbitrary)
Wattage: 8.800
Angle: 220°
Color Temperature: 4000 (Cool White)
Wattage: 8.800
Shape: A19 (Arbitrary)
Angle: 220°