Punched Plain Copper Busbar, Double, 1.97" x 0.2" x 68.9"

Item #: 2299310

Cat #: 550410

UPC: 782856875932

to view pricing and more.
Documents & Guides
Punched copper busbar for heavy-duty power connections. Busbar DPCB, Two Holes, 50 x 5 x 1750 mm.

Overview

Punched copper busbar for heavy-duty power connections. Busbar DPCB, Two Holes, 50 x 5 x 1750 mm.

Heavy-duty power connection

Also known as: 782856875932, 550410

Features & Benefits

  • Heavy-duty power connection
  • Circuit breaker, generator and prefabricated power network conductor
  • Alternative to large and multiple cables
  • Earth/ground connection
  • Power distribution
  • Rounded edges

Specifications

Material: Copper
Width: 1.970 in
Length: 68.900 in
Product Thickness: 0.200 in
Material: Copper
Length: 68.900 in
Width: 1.970 in
Product Thickness: 0.200 in