This product may not be available in all locations.
2
more
Sign In or Register to view pricing and more.
Documents & Guides
Square D,SWITCH FUSIBLE GD 240V 30A 3P NEMA1,240 Vac,30 A,General Purpose (Indoor),Lugs,NEMA 1,Single Throw,Single Throw Safety Switch,UL Listed File E2875,general duty,general duty,surface
Overview
Square D,SWITCH FUSIBLE GD 240V 30A 3P NEMA1,240 Vac,30 A,General Purpose (Indoor),Lugs,NEMA 1,Single Throw,Single Throw Safety Switch,UL Listed File E2875,general duty,general duty,surface
SWITCH FUSIBLE GD 240V 30A 3P NEMA1
Also known as: 78590146103, D321N
Specifications
Poles: | 3 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Amps: | 30 |
Volts AC: | 240 |
Standards: | California Proposition 65 |
Poles: | 3 |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 240 |
Mounting: | Surface |
Amps: | 30 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)