MOLDED CASE

Item #: 230030

Cat #: LAL364001021

UPC: 785901339496

to view pricing and more.

Overview

SQD LAL364001021 MOLDED CASE
Also known as: 785901339496, LAL364001021

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 400
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 22 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Interrupt Rating DC: 10 kA
Poles: 3
Amps: 400
Standards: California Proposition 65
Interrupt Rating AC: 22 kA