
19" LED Round Flushmount Fixture, 30/40/50K
Item #: 2300630
Cat #: FM19WRCCR
UPC: 080083845415
to view pricing and more.
Documents & Guides
19 Inch Round LED Flushmount Fixture, 32.8 Watt, 120V, Selectable Color Temperature: 3000K/4000K/5000K, Dimmable
Overview
19 Inch Round LED Flushmount Fixture, 32.8 Watt, 120V, Selectable Color Temperature: 3000K/4000K/5000K, Dimmable
FM series is a versatile LED ceiling or wall mount series which can be used in a broad range of residential and commercial applications. This series provides customers with a high quality luminaire utilizing the latest LED, solid state lighting and electronic driver technology for optimal performance and maximized energy efficiency. With a traditional opal white lens, the FM series produces even, uniform light distribution and is an ideal choice for offices, corridors, stairways, bedroom, closet and foyers applications and T8 replacing incandescent, circline or compact fluorescent lamps.
Also known as: 080083845415, FM19WRCCR
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Size: | 19 in |
| Volts AC: | 120 |
| Diameter: | 19 in |
| Wattage: | 32.800 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Volts AC: | 120 |
| Wattage: | 32.800 |
| Dimmable: | Yes |
| Size: | 19 in |
| Diameter: | 19 in |
| Light Technology: | LED |