6" Round Trim, Satin Nickel

Item #: 2300816

Cat #: SMD6RTRMSN

UPC: 080083777587

Sign In or Register to view pricing and more.
Documents & Guides
6 Inch Round Trim, Satin Nickel

Overview

6 Inch Round Trim, Satin Nickel

The Halo Surface Mount LED Downlight (SMD) is a low profile surface mounting luminaire with a modern look and high performance. SMD6 (6”) is designed for installation in many 3-1/2” and 4” square, octagon, or round junction boxes. Supply wire adapter with LED quick wiring connector included. The SMD6 may also retrofit in 5” and 6” aperture IC and Non-IC recessed housings.

Also known as: 080083777587, SMD6RTRMSN

Features & Benefits

  • Ultra-low profile surface luminaire with wide distribution
  • Retrofit 5" and 6" recessed downlights with screwbase adapter included
  • Ceiling or wall mounting in compatible junction boxes
  • 2700K, 3000K, 3500K, 4000K or 5000K color temperature; 90 CRI
  • Dimmable with 120V dimmers
  • Damp location listed for indoor ceiling or wall mounting
  • Wet location listed for showers and protected ceilings

Specifications

Color: Satin Nickel
Diameter: 6 in
Light Technology: LED
Color: Satin Nickel
Light Technology: LED
Diameter: 6 in