Cornerstone 1 Light Hanging Lantern, Old Bronze

Item #: 2300845
Cat #: 60-992
UPC: 045923609923
Sign In or Register to view pricing and more.
Documents & Guides
Cornerstone - 1 Light 13" Hanging Lantern with Clear Seeded Glass - Old Bronze Finish

Overview

Cornerstone - 1 Light 13" Hanging Lantern with Clear Seeded Glass - Old Bronze Finish
The Cornerstone 60-992 1 light, 13 inch hanging lantern is an elegant lighting solution for outside the home. Featuring an old bronze Finish with clear seeded Glass, add a touch of elegance to your home's exterior with this beautiful and versatile lantern. Deliver a great first impression of your home with this sophisticated 1 light outdoor lantern.
Also known as: 045923609923, 60-992

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Wattage: 60
Color: Bronze
Material: Aluminum
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Wattage: 60
Material: Aluminum
Light Technology: Incandescent
Volts AC: 120
Color: Bronze
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)