NSI 1475 Cable Tie Natural 14" 75lb

Item #: 2301033
Cat #: 1475
UPC:
Sign In or Register to view pricing and more.
NSI 1475 14.1" NATURAL CABLE

Overview

NSI 1475 14.1" NATURAL CABLE
Also known as: 1475

Specifications

Color: Natural
Material: Nylon
Length: 14.100 in
Color: Natural
Length: 14.100 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)