NSI 1475 Cable Tie Natural 14" 75lb

Item #: 2301033

Cat #: 1475

UPC: 662381051684

to view pricing and more.
NSI 1475 14.1" NATURAL CABLE

Overview

NSI 1475 14.1" NATURAL CABLE
Also known as: 662381051684, 1475

Specifications

Color: Natural
Material: Nylon
Length: 14.100 in
Color: Natural
Length: 14.100 in
Material: Nylon