Briton 1 Light 14" Post Lantern, Old Bronze

Item #: 2301068
Cat #: 60-547
UPC: 045923605475
Sign In or Register to view pricing and more.
Documents & Guides
Briton - 1 Light 14" Post Lantern with Clear Seeded Glass - Old Bronze Finish

Overview

Briton - 1 Light 14" Post Lantern with Clear Seeded Glass - Old Bronze Finish
The Briton 60-547 is stylish yet affordable. This collection fits in with many of today's popular design schemes. With its square top design this collection will compliment the exterior of your home. This fixture is beautifully Finished in Old Bronze and features clear Glass.
Also known as: 045923605475, 60-547

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Material: Glass, Metal
Wattage: 60
Color: Bronze
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Material: Glass, Metal
Color: Bronze
Light Technology: Incandescent
Volts AC: 120
Wattage: 60
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)