Cornerstone 1 Light Arm Down Outdoor, Old Bronze

Item #: 2301069
Cat #: 60-989
UPC: 045923609893
Sign In or Register to view pricing and more.
Documents & Guides
Cornerstone - 1 Light 13" Wall Lantern - Arm Down with Clear Seeded Glass - Old Bronze Finish

Overview

Cornerstone - 1 Light 13" Wall Lantern - Arm Down with Clear Seeded Glass - Old Bronze Finish
The Cornerstone 60-989 1 light arm down outdoor wall lantern offers style and practicality at affordable prices. It is stylish design and eye catching appeal makes it a perfect addition to the exterior of you home.
Also known as: 045923609893, 60-989

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Wattage: 60
Color: Bronze
Material: Aluminum
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Wattage: 60
Material: Aluminum
Light Technology: Incandescent
Volts AC: 120
Color: Bronze
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)