N Series FG Enclosure, 4X, 24x24x12

Item #: 2301251

Cat #: N302010

UPC: 785928224102

to view pricing and more.
Documents & Guides
N Series Enclosure, NEMA 12, Stainless Steel Hinged, Latched Down Cover, Size/Dims: 30" x 20" x 10", Material/Finish: Fiberglass/Gray

Overview

N Series Enclosure, NEMA 12, Stainless Steel Hinged, Latched Down Cover, Size/Dims: 30" x 20" x 10", Material/Finish: Fiberglass/Gray

The Wall Mount Series was designed for use in larger space control systems and machine tool control panels. They are well suited for both indoor and outdoor environments.

Also known as: 785928224102, N302010

Specifications

Width: 24 in
Height: 24 in
Color: Gray
Material: Fiberglass
Depth: 12 in
IP/NEMA Rating: NEMA 12
Width: 24 in
Color: Gray
Depth: 12 in
Height: 24 in
Material: Fiberglass
IP/NEMA Rating: NEMA 12