Laguna 5 Light Hanging Fixture, Brushed Nickel

Item #: 2301265

Cat #: 60-5825

UPC: 045923658259

Sign In or Register to view pricing and more.
Documents & Guides
Laguna - 5 Light Hanging with White Glass - Brushed Nickel Finish

Overview

Laguna - 5 Light Hanging with White Glass - Brushed Nickel Finish

Nuvo's Laguna 5 light hanging fixture is a sophisticated lighting solution for inside the home. Illuminate dining rooms, living rooms, hallways, and foyers, with this brushed Nickel hanging fixture. Five A19 bulbs are featured inside the white Glass of this charming hanging fixture. Contemporary and elegant, Laguna adds style to any home decor.

Also known as: 045923658259, 60-5825

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Brushed Nickel
Material: Steel
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Material: Steel
Light Technology: Incandescent
Wattage: 100
Color: Brushed Nickel
Standards: California Proposition 65