Laguna 4 Light Trestle, Forest Bronze

Item #: 2301298
Cat #: 60-5975
UPC: 045923659751
Sign In or Register to view pricing and more.
Documents & Guides
Laguna - 4 Light Island Pendant with White Glass - Forest Bronze Finish

Overview

Laguna - 4 Light Island Pendant with White Glass - Forest Bronze Finish
Nuvo's Laguna 4 light island pendant is a sophisticated lighting solution for inside the home. Illuminate dining rooms, kitchen islands, pool tables and more, with this forest bronze island pendant that features four A19 bulbs. Contemporary and elegant, the Laguna collection adds style to any home decor.
Also known as: 045923659751, 60-5975

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Wattage: 60
Material: Steel
Color: Bronze
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Wattage: 60
Color: Bronze
Light Technology: Incandescent
Volts AC: 120
Material: Steel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)