50 lb Detectable Cable Tie, 100/PK

Item #: 23015
Cat #: TY525M-NDT
UPC: 786210995335
Sign In or Register to view pricing and more.
Documents & Guides
Detectable Cable Tie, Non-Releasable. Length: 7" (177.8 mm). Width: 0.19" (4.83 mm). Color: Blue. Package Quantity: 100.

Overview

Detectable Cable Tie, Non-Releasable. Length: 7" (177.8 mm). Width: 0.19" (4.83 mm). Color: Blue. Package Quantity: 100.
Innovative design and engineered materials make Ty-Rap® cable ties the perfect fastening solution where performance really matters. Often imitated but never equaled, Ty-Rap® cable ties provide superior performance in any application.
Also known as: 786210995335, TY525M-NDT

Specifications

Color: Blue
Length: 7 in
Weight Capacity: 50 lbs
Material: Nylon
Color: Blue
Weight Capacity: 50 lbs
Length: 7 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)