7T8/LED/18-830/BP

Item #: 2301713

Cat #: S11950

UPC: 045923119507

to view pricing and more.
7 Watt; 18 Inch; T8 Linear LED; Medium Bi-Pin G13Base; 3000K; 50000 Average Rated Hours; 700 Lumens; Type B Ballast Bypass

Overview

7 Watt; 18 Inch; T8 Linear LED; Medium Bi-Pin G13Base; 3000K; 50000 Average Rated Hours; 700 Lumens; Type B Ballast Bypass

Satco's S11950 7-watt LED, T8 bulb is an ideal lighting solution for a variety of applications. This energy saving, low maintenance lamp has a 160 degree beam spread and a medium bi pin base. This Frosted bulb is versatile and delivers 50,000 hours of warm white light.

Also known as: 045923119507, S11950

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 7
Material: Plastic, Glass
Color Rendering Index (CRI): 83
Lumens: 700
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Material: Plastic, Glass
Lumens: 700
Dimmable: No
Wattage: 7
Color Rendering Index (CRI): 83
Light Technology: LED
Volts AC Range: 120 - 277