13T5/LED/46-835/BP/HE/SE-DE

Item #: 2301716

Cat #: S28690

UPC: 045923286902

to view pricing and more.
13 Watt T5 LED; Miniature bi-pin Base; 3500K; 50000 Average rated hours; 1600 Lumens; 120-277 Volt; Type B; Ballast Bypass; Single or Double Ended Wiring

Overview

13 Watt T5 LED; Miniature bi-pin Base; 3500K; 50000 Average rated hours; 1600 Lumens; 120-277 Volt; Type B; Ballast Bypass; Single or Double Ended Wiring

Satco's S28690 13-watt, T5 LED bulb is an energy efficient lighting solution for residential and commercial applications. Illuminate kitchens, bathrooms, hallways, offices, and retail spaces with this easy to install, Frosted white bulb. There is no ballast or external driver required for this lamp that delivers 50,000 hours of neutral white light.

Also known as: 045923286902, S28690

Specifications

Wattage: 13
Shape: T5 (Tubular)
Material: Glass
Color Rendering Index (CRI): 83
Lumens: 1600
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: No
Base: 2-Pin (G5)
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)
Wattage: 13
Material: Glass
Lumens: 1600
Light Technology: LED
Base: 2-Pin (G5)
Standards: DLC Listed (Standard)
Shape: T5 (Tubular)
Color Rendering Index (CRI): 83
Color Temperature: 3500 (Neutral White)
Dimmable: No
Volts AC Range: 120 - 277