12T8/LED/36-850/BP/SE-DE

Item #: 2301718

Cat #: S39929

UPC: 045923399299

to view pricing and more.
Documents & Guides
12 Watt T8 LED; 3Ft; 5000K; Medium Bi Pin Base; 50000 Average rated hours; 1450 Lumens; Type B; Ballast Bypass; Single or Double Ended Wiring

Overview

12 Watt T8 LED; 3Ft; 5000K; Medium Bi Pin Base; 50000 Average rated hours; 1450 Lumens; Type B; Ballast Bypass; Single or Double Ended Wiring

Satco’s S39929 12-watt LED T8 bulb is an ideal lighting solution for a variety of applications. This easy to install, low maintenance lamp has a 210-degree beam spread and high lumens count for superior illumination. Versatile and functional, this lamp delivers 50,000 hours of natural white light.

Also known as: 045923399299, S39929

Specifications

Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Wattage: 12
Shape: T8 (Tubular)
Material: Glass
Lumens: 1450
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)
Color Temperature: 5000 (Bright White)
Wattage: 12
Material: Glass
Light Technology: LED
Volts AC Range: 120 - 277
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Lumens: 1450
Dimmable: No
Standards: DLC Listed (Standard)