5.5T10/LED/FR/940/120V/E26

Item #: 2301728

Cat #: S21349

UPC: 045923206566

to view pricing and more.
Documents & Guides
5.5 Watt T10 LED; Frost; Medium Base; 90 CRI; 4000K; 120 Volt

Overview

5.5 Watt T10 LED; Frost; Medium Base; 90 CRI; 4000K; 120 Volt

Satco's S21349 5.5-watt, LED lamp is traditional, yet contemporary with its sleek finish and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, frost finished bulb. Sophisticated and modern, this lamp delivers 15,000 hours of cool white light.

Also known as: 045923206566, S21349

Features & Benefits

  • MOL: 5.00 inches, MOD: 1.25 inches
  • Medium Base
  • Frost Finish
  • T10 Lamp Shape
  • 4000K Cool White Light

Specifications

Color Temperature: 4000 (Cool White)
Shape: T10 (Tubular)
Volts AC: 120
Color: Frosted
Color Rendering Index (CRI): 90
Wattage: 5.500
Light Technology: LED
Color Temperature: 4000 (Cool White)
Volts AC: 120
Color Rendering Index (CRI): 90
Light Technology: LED
Shape: T10 (Tubular)
Color: Frosted
Wattage: 5.500