8.7W/LED/RDL/4/RGB/TW/T20/JA8/

Item #: 2301735

Cat #: S11285

UPC: 045923112850

to view pricing and more.
8.7 Watt; 4 in. LED Recessed Downlight; RGB & Tunable White; Starfish IOT; 120 Volt; 700 Lumens; JA8

Overview

8.7 Watt; 4 in. LED Recessed Downlight; RGB & Tunable White; Starfish IOT; 120 Volt; 700 Lumens; JA8
Also known as: 045923112850, S11285

Specifications

Size: 4 in
Volts AC: 120
Color: White
Lumens: 700
Wattage: 8.700
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Size: 4 in
Color: White
Wattage: 8.700
Light Technology: LED
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Volts AC: 120
Lumens: 700
Standards: California Proposition 65, California Title 24
Dimmable: Yes