
to view pricing and more.
Documents & Guides
33 Watt PAR38 High Lumen LED; 3000K; Medium Base; 120 Volt
Overview
33 Watt PAR38 High Lumen LED; 3000K; Medium Base; 120 Volt
Satcos S22251 33-watt LED PAR38 lamp is the ideal lighting solution for commercial applications. Illuminate retail spaces, houses of worship, and outdoor landscape lighting with this dimmable, silver Flood light. Featuring a high lumens count for superior illumination, this lamp delivers 25,000 hours of soft white light.
Also known as: 045923222511, S22251
Specifications
| Color Temperature: | 3000 (Warm White) |
| Base: | Medium Screw (E26) |
| Volts AC: | 120 |
| Wattage: | 33 |
| Material: | Plastic, Aluminum |
| Color Rendering Index (CRI): | 90 |
| Lumens: | 3000 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Standards: | California Title 24 |
| Color Temperature: | 3000 (Warm White) |
| Volts AC: | 120 |
| Material: | Plastic, Aluminum |
| Lumens: | 3000 |
| Dimmable: | Yes |
| Base: | Medium Screw (E26) |
| Wattage: | 33 |
| Color Rendering Index (CRI): | 90 |
| Light Technology: | LED |
| Standards: | California Title 24 |