5ST19/CL/LED/940/E26

Item #: 2301759

Cat #: S21362

UPC: 045923206696

to view pricing and more.
Documents & Guides
5 Watt ST19 LED; Clear; Medium Base; 90 CRI; 4000K; 120 Volt

Overview

5 Watt ST19 LED; Clear; Medium Base; 90 CRI; 4000K; 120 Volt

Satco's S21362 5-watt, LED lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of cool white light.

Also known as: 045923206696, S21362

Features & Benefits

  • MOL: 5.43 inches, MOD: 2.28 inches
  • Medium Base
  • Clear Finish
  • ST19 Lamp Shape
  • 4000K Cool White Light

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 5
Volts AC: 120
Color Rendering Index (CRI): 90
Shape: ST19 (Antique)
Light Technology: LED
Color Temperature: 4000 (Cool White)
Volts AC: 120
Shape: ST19 (Antique)
Wattage: 5
Color Rendering Index (CRI): 90
Light Technology: LED