
to view pricing and more.
Documents & Guides
4 ft. LED; Linear Strip Light; Wattage and CCT Selectable; White Finish
Overview
4 ft. LED; Linear Strip Light; Wattage and CCT Selectable; White Finish
The Nuvo 65-701 CCT and wattage selectable linear strip light is the ideal choice in utility lighting fixtures. The rugged quality construction and ease of installation make these ideal for commercial applications. With a quick release button for easy setting and additional options like emergency battery backup, microwave and PIR sensors; this strip light offers versatility and value in one great solution.
Also known as: 045923655593, 65-701
Specifications
| Lumens: | 6750, 3900, Selectable |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Wattage: | 30, 40, 50 |
| Color Rendering Index (CRI): | 80 |
| Material: | Steel |
| Volts AC: | 100 - 277 |
| Standards: | California Proposition 65, DLC Listed (Standard) |
| Light Technology: | LED |
| Dimmable: | Yes |
| Lumens: | 6750, 3900, Selectable |
| Wattage: | 30, 40, 50 |
| Material: | Steel |
| Standards: | California Proposition 65, DLC Listed (Standard) |
| Dimmable: | Yes |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Color Rendering Index (CRI): | 80 |
| Volts AC: | 100 - 277 |
| Light Technology: | LED |