9T8/LED/24-5CCT/BP/SE-DE

Item #: 2301778

Cat #: S11764

UPC: 045923117640

to view pricing and more.
9 Watt; 2 Foot LED; T8; CCT Selectable; Type B Ballast Bypass; G13 Base; 120-277 Volt

Overview

9 Watt; 2 Foot LED; T8; CCT Selectable; Type B Ballast Bypass; G13 Base; 120-277 Volt

SATCO|NUVO'S Type B Ballast Bypass lamps are designed to replace T8 or T12 medium bi-pin fluorescent lamps. Engineered for single or double-ended wiring options, these lamps will not light unless the ballast is bypassed. Choose from 3000K, 3500K, 4000K, 5000K, and 6500K color temperatures with CCT selection at installation. Available in two, three, and four-foot lengths for immediate energy savings in a variety of commercial and industrial applications.

Also known as: 045923117640, S11764

Features & Benefits

  • MOL: 23.17 inches, MOD: 1.00 inch
  • Medium Bi Pin base
  • CCT Selectable
  • Rated for 50,000 hours
  • Damp location rated

Specifications

Color Temperature: 6500 (Daylight), 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Color: Frosted
Shape: T8 (Tubular)
Length: 24 in , 2 ft
Wattage: 9
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 6500 (Daylight), 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Shape: T8 (Tubular)
Wattage: 9
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Color: Frosted
Length: 24 in , 2 ft
Light Technology: LED
Type: Ballast Bypass (Type B)