8.7W LED/RDL/4/930/120V/6PK

Item #: 2301796

Cat #: S11640

UPC: 045923116407

to view pricing and more.
Documents & Guides
8.7 Watt; LED Downlight Retrofit; 4 inch; 90 CRI; 3000K; 120 Volt; Pack of 6

Overview

8.7 Watt; LED Downlight Retrofit; 4 inch; 90 CRI; 3000K; 120 Volt; Pack of 6

Satco's S11640 8.7-watt, LED downlight retrofit is an easy to install lighting solution for commercial applications. Illuminate offices, retail spaces, and hotels, with this dimmable, contemporary, downlight retrofit. Round, with a white Finish, this downlight delivers 35,000 hours of warm white light and comes in a pack of 6.

Also known as: 045923116407, S11640

Specifications

Lumens: 600
Color Temperature: 3000 (Warm White)
Volts AC: 120
Material: Plastic, Aluminum
Color Rendering Index (CRI): 90
Wattage: 8.700
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Base: Medium Adapter Screw (E26 Adapter)
Lumens: 600
Volts AC: 120
Color Rendering Index (CRI): 90
Standards: California Proposition 65, California Title 24
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Material: Plastic, Aluminum
Wattage: 8.700
Light Technology: LED
Base: Medium Adapter Screw (E26 Adapter)