4B11/LED/930/CL/120V/E12/3PK

Item #: 2301809

Cat #: S21367

UPC: 045923206740

to view pricing and more.
Documents & Guides
4 Watt B11 LED; Clear; Candelabra Base; 90 CRI; 3000K; 120 Volt; 3-Pack

Overview

4 Watt B11 LED; Clear; Candelabra Base; 90 CRI; 3000K; 120 Volt; 3-Pack

Satco's S21367 4-watt, LED lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light.

Also known as: 045923206740, S21367

Features & Benefits

  • MOL: 3.97 inches, MOD: 1.38 inches
  • Candelabra Base
  • Clear Finish
  • B11 Lamp Shape
  • 3000K Warm White Light

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 4
Shape: B11 (Blunt Tip)
Volts AC: 120
Color Rendering Index (CRI): 90
Light Technology: LED
Color Temperature: 3000 (Warm White)
Shape: B11 (Blunt Tip)
Color Rendering Index (CRI): 90
Wattage: 4
Volts AC: 120
Light Technology: LED