
7.5W LED Directional Retrofit Downlight, 30K-50K
Item #: 2301821
Cat #: S11822
UPC: 045923118227
to view pricing and more.
Documents & Guides
7.5 Watt LED Directional Retrofit Downlight - Gimbaled; 4 in.; Adjustable Color Temperature; 60 deg. Beam Angle; 120 Volt
Overview
7.5 Watt LED Directional Retrofit Downlight - Gimbaled; 4 in.; Adjustable Color Temperature; 60 deg. Beam Angle; 120 Volt
Expand your options with Satco's S11822 7.5-watt color-selectable downlight retrofit. The ColorQuick (r) retrofit can be set to one of five color temperatures from warm to cool. The CCT variations suit numerous applications. There is no maintenance required.
Also known as: 045923118227, S11822
Specifications
| Lumens: | 600 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 90 |
| Wattage: | 7.500 |
| Material: | Aluminum |
| Standards: | California Proposition 65, California Title 20, California Title 24 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Angle: | 60° |
| Base: | Medium Adapter Screw (E26 Adapter) |
| Lumens: | 600 |
| Volts AC: | 120 |
| Wattage: | 7.500 |
| Standards: | California Proposition 65, California Title 20, California Title 24 |
| Dimmable: | Yes |
| Base: | Medium Adapter Screw (E26 Adapter) |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Color Rendering Index (CRI): | 90 |
| Material: | Aluminum |
| Light Technology: | LED |
| Angle: | 60° |