18T8/LED/48-840/BP/R17D/HO

Item #: 2301823

Cat #: S11964

UPC: 045923119644

to view pricing and more.
18 Watt T8 LED; 4 Foot; 4000K; Recessed Double Contact Base; 50000 Average rated hours; 2500 Lumens; Type B; Ballast Bypass; Double Ended Wiring

Overview

18 Watt T8 LED; 4 Foot; 4000K; Recessed Double Contact Base; 50000 Average rated hours; 2500 Lumens; Type B; Ballast Bypass; Double Ended Wiring

Satco's S11964 18-watt, 4 foot, LED T8 bulb is an ideal lighting solution for a variety of applications. This energy saving, low maintenance lamp has a 160 degree beam spread and high lumens count for superior illumination. This Frosted bulb is versatile and delivers 50,000 hours of cool white light.

Also known as: 045923119644, S11964

Specifications

Wattage: 18
Lumens: 2500
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Base: Recessed Double Contact (R17d)
Material: Glass
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Wattage: 18
Color Temperature: 4000 (Cool White)
Base: Recessed Double Contact (R17d)
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 2500
Color Rendering Index (CRI): 82
Material: Glass
Dimmable: No