1' x 4' LED Backlit Flat Panel

Item #: 2301861

Cat #: 65-573

UPC: 045923659508

to view pricing and more.
LED Backlit Flat Panel; 40 Watt; 1 ft. x 4 ft.; Selectable CCT; 100-277 Volt

Overview

LED Backlit Flat Panel; 40 Watt; 1 ft. x 4 ft.; Selectable CCT; 100-277 Volt

The Satco 65-573 LED-backlit panel with ColorQuick technology is a versatile lighting fixture. Through advanced manufacturing, even light distribution is achieved at an even greater cost savings. Satco's ColorQuick and PowerQuick technologies allow for numerous configurations of light in one fixture making it extremely versatile to suit various application needs. From office buildings and schools to doctors offices and hospitals, this panel produces extremely efficient and uniform light with a long maintenance-free life to offer premium value for all your lighting needs.

Also known as: 045923659508, 65-573

Specifications

Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Lumens: 4600, 4400, Selectable
Wattage: 40
Color Rendering Index (CRI): 80+
Material: Steel, Aluminum
Volts AC: 100 - 277
Standards: California Proposition 65, DLC Listed (Standard)
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Wattage: 40
Material: Steel, Aluminum
Standards: California Proposition 65, DLC Listed (Standard)
Dimmable: Yes
Lumens: 4600, 4400, Selectable
Color Rendering Index (CRI): 80+
Volts AC: 100 - 277
Light Technology: LED