7.2WLED/RDL/5-6/927/120V

Item #: 2301867

Cat #: S39312

UPC: 045923393129

to view pricing and more.
7.2-Watt LED Downlight Retrofit; 5-6 Inches; 2700K; 90+ CRI; 120 Volt; White Finish. Satco S39312: aka; 7.2WLED/RDL/5-6/927/120V.

Overview

7.2-Watt LED Downlight Retrofit; 5-6 Inches; 2700K; 90+ CRI; 120 Volt; White Finish. Satco S39312: aka; 7.2WLED/RDL/5-6/927/120V.
Also known as: 045923393129, S39312

Specifications

Size: 6 in, 5 in
Volts AC: 120
Lumens: 650
Color: White
Color Temperature: 2700 (Warm White)
Shape: Round
Wattage: 7.200
Standards: California Proposition 65, California Title 20, California Title 24
Light Technology: LED
Dimmable: Yes
Size: 6 in, 5 in
Lumens: 650
Color Temperature: 2700 (Warm White)
Wattage: 7.200
Light Technology: LED
Volts AC: 120
Color: White
Shape: Round
Standards: California Proposition 65, California Title 20, California Title 24
Dimmable: Yes