9T8/LED/24-830/BP/SE-DE

Item #: 2301871

Cat #: S39900

UPC: 045923399008

to view pricing and more.
9 Watt T8 LED; 2Ft; 3000K; Medium Bi Pin Base; 50000 Average rated hours; 1100 Lumens; Type B; Ballast Bypass; Single or Double Ended Wiring

Overview

9 Watt T8 LED; 2Ft; 3000K; Medium Bi Pin Base; 50000 Average rated hours; 1100 Lumens; Type B; Ballast Bypass; Single or Double Ended Wiring

Satco’s S39900 9-watt LED T8 bulb is an ideal lighting solution for a variety of applications. This easy to install, low maintenance lamp has a 210-degree beam spread and high lumens count for superior illumination. Versatile and functional, this lamp delivers 50,000 hours of warm white light.

Also known as: 045923399008, S39900

Specifications

Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Lumens: 1100
Material: Glass
Wattage: 9
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)
Color Temperature: 3000 (Warm White)
Shape: T8 (Tubular)
Material: Glass
Light Technology: LED
Volts AC Range: 120 - 277
Color Rendering Index (CRI): 82
Lumens: 1100
Wattage: 9
Dimmable: No
Standards: DLC Listed (Standard)