8T10/LED/CL/930/120V/E26

Item #: 2301873

Cat #: S21351

UPC: 045923206580

to view pricing and more.
Documents & Guides
8 Watt T10 LED; Clear; Medium Base; 90 CRI; 3000K; 120 Volt

Overview

8 Watt T10 LED; Clear; Medium Base; 90 CRI; 3000K; 120 Volt

Satco's S21351 8-watt, LED lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light.

Also known as: 045923206580, S21351

Features & Benefits

  • MOL: 5.00 inches, MOD: 1.25 inches
  • Medium Base
  • Clear Finish
  • T10 Lamp Shape
  • 3000K Warm White Light

Specifications

Color Temperature: 3000 (Warm White)
Shape: T10 (Tubular)
Volts AC: 120
Color Rendering Index (CRI): 90
Wattage: 8
Light Technology: LED
Color Temperature: 3000 (Warm White)
Volts AC: 120
Wattage: 8
Shape: T10 (Tubular)
Color Rendering Index (CRI): 90
Light Technology: LED