9W LED Downlight Retrofit, Selectable CCT

Item #: 2301879

Cat #: S11801

UPC: 045923118012

to view pricing and more.
Documents & Guides
9 Watt LED Downlight Retrofit; 5-6"; Adjustable Color Temperature; 120V; Dimmable

Overview

9 Watt LED Downlight Retrofit; 5-6"; Adjustable Color Temperature; 120V; Dimmable

Satco's S11801, 5-6 inch LED downlight retrofit recessed light fixture, offers CCT adjustable color allowing you to choose your perfect white. This aluminum downlight retrofit is an ideal lighting solution for residential and commercial applications. Durable and long-lasting, this fixture delivers 50,000 hours of illumination.

Also known as: 045923118012, S11801

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Volts AC: 120
Lumens: 800
Color Rendering Index (CRI): 90
Material: Steel
Wattage: 9
Standards: California Proposition 65, California Title 20, California Title 24
Light Technology: LED
Dimmable: Yes
Base: Medium Adapter Screw (E26 Adapter)
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Lumens: 800
Material: Steel
Standards: California Proposition 65, California Title 20, California Title 24
Dimmable: Yes
Volts AC: 120
Color Rendering Index (CRI): 90
Wattage: 9
Light Technology: LED
Base: Medium Adapter Screw (E26 Adapter)