25T5/LED/46-865/BP/HO/SE-DE

Item #: 2301889

Cat #: S39720

UPC: 045923397202

to view pricing and more.
Documents & Guides
25 Watt T5 LED; Miniature bi-pin Base; 6500K; 50000 Average Rated hours; 3400 Lumens; 120-277 Volt; Type B; Ballast Bypass; Single or Double Ended Wiring

Overview

25 Watt T5 LED; Miniature bi-pin Base; 6500K; 50000 Average Rated hours; 3400 Lumens; 120-277 Volt; Type B; Ballast Bypass; Single or Double Ended Wiring

Satco's S39720 25 watt T5 LED 46 inch Type B ballast bypass aluminum replacement lamp offers single or double ended wiring option, superior 83 CRI light quality and 3400 lumens for commercial lighting. The frosted silver bulb features a miniature bi pin base and delivers exceptional illumination. At a temperature of 6500 kelvins, this lamp provides 50,000 hours of daylight.

Also known as: 045923397202, S39720

Features & Benefits

  • MOL: 46.00 inches, MOD: 0.83 inches
  • Superior 83 CRI light quality, 3400 lumens and a 6500K with a 180 beam spread
  • Rated for enclosed fixtures
  • Damp rated
  • 25 watt LED replaces 54 watt fluorescent

Specifications

Color Temperature: 6500 (Daylight)
Shape: T5 (Tubular)
Wattage: 25
Lumens: 3400
Light Technology: LED
Type: Ballast Bypass (Type B)
Color Temperature: 6500 (Daylight)
Wattage: 25
Light Technology: LED
Shape: T5 (Tubular)
Lumens: 3400
Type: Ballast Bypass (Type B)