This product has been discontinued.
1
more

to view pricing and more.
Documents & Guides
Discontinued - See Replacement S11800R1 - 7 Watt LED Downlight Retrofit; 4"; Adjustable Color Temperature; 120V; Dimmabledog
Overview
Discontinued - See Replacement S11800R1 - 7 Watt LED Downlight Retrofit; 4"; Adjustable Color Temperature; 120V; Dimmabledog
Satco's S11800, 4 inch LED downlight retrofit recessed light fixture, offers CCT adjustable color allowing you to choose your perfect white. This aluminum downlight retrofit is an ideal lighting solution for residential and commercial applications. Durable and long-lasting, this fixture delivers 50,000 hours of superior illumination.
Also known as: 045923118005, S11800
Specifications
| Lumens: | 600 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Wattage: | 7 |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 90 |
| Material: | Aluminum |
| Standards: | California Proposition 65, California Title 20, California Title 24 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Base: | Medium Adapter Screw (E26 Adapter) |
| Lumens: | 600 |
| Wattage: | 7 |
| Color Rendering Index (CRI): | 90 |
| Standards: | California Proposition 65, California Title 20, California Title 24 |
| Dimmable: | Yes |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Volts AC: | 120 |
| Material: | Aluminum |
| Light Technology: | LED |
| Base: | Medium Adapter Screw (E26 Adapter) |